£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
These payslips feature a pre-printed template with cells for employer and employee data, total pay, taxable pay and more. It is designed for perfect results when used with IRIS software on laser and inkjet printers and fits neatly into IRIS Self Seal Wage Envelopes (FY45, sold separately). This pack of 1000 payslips is printed on quality 90gsm paper and features two perforated A5 payslips per sheet for quick and reliable printing.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5026178000081 |
MFR Part No. | FPS00008 |
Paper Colour | Blue |
Paper Size | A4 |
Paper Type | Non Duplicate |
Perforations | Perforated |
Print Colour | Blue |
Standard | Iris |
Suitable For | Freeway Payroll Software |
Type | Payslip Template |
UNSPSC Code | 14111806 |