£26.00
Ex VAT
£31.20
Inc VAT
Product Details
Product Specification
Logitech S-150 Speakers Black 980-000029
Logitech Z313 Speaker System Black 980-000447
Logitech Z120 Stereo Speakers Silver/Black 980-000513
Logitech S-120 Speaker System Black 980-000011
Attribute | Value |
---|---|
Brand | Logitech |
Connectivity Type | USB |
Depth | 185mm |
EAN | 5099206003996 |
Height | 70mm |
MFR Part No. | LC03991 |
Model Number | S120 |
UNSPSC Code | 43211607 |
Width | 167mm |