£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Logitech S-150 Speakers Black 980-000029
Logitech Z313 Speaker System Black 980-000447
Logitech Z120 Stereo Speakers Silver/Black 980-000513
Logitech S-120 Speaker System Black 980-000011
Attribute | Value |
---|---|
Brand | Logitech |
Connectivity Type | USB |
Depth | 255mm |
EAN | 5099206028074 |
Height | 260mm |
MFR Part No. | LC02807 |
Model Number | Z120 |
UNSPSC Code | 43211607 |
Width | 195mm |