£27.49
Ex VAT
£32.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Xerox A4 Symphony Orange Paper helps your documents stand out from the pack. Created according to the exacting standards applied to all Xerox products, it has the same smooth surface, printability and excellent opacity you've come to expect. Designed for high speed, high volume printing and compatible with all laser, inkjet and copier printers
Attribute | Value |
---|---|
Brand | Xerox |
Colour | Pastel Blue |
EAN | 5017534932221 |
ECLASS Code | 24260601 |
MFR Part No. | XX93222 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 160g/m² |