£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for use in colour coding, this coloured Symphony paper gives maximum impact to printed documents. Presented in a clear wrap for easy colour identification, this smooth A3 paper is suitable for use in laser, inkjet and copier equipment. 80gsm in weight and in an attractive pastel blue tint
Attribute | Value |
---|---|
Brand | Xerox |
Colour | Yellow |
EAN | 5017534939527 |
ECLASS Code | 24260601 |
MFR Part No. | XX93952 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |