£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
For fantastic results every time you print, try Xerox Colotech Plus. Xerox have used all their expertise to develop a product that consistently produces fantastic printouts and runs smoothly through your machine. Combining a high whiteness level with a glossy coating on both sides, this A4 paper gives crystal clear image definition and rich, vivid colours. At 120gsm, it feels weighty and luxurious to the touch.
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534988525 |
ECLASS Code | 24260601 |
MFR Part No. | XX94656 |
Pack Quantity | 160 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 160g/m² |