£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
A smooth white, everyday printing paper for non-stop high volume print runs. Even sided and multi-purpose, it gives trouble-free printing on copiers, laser printers, inkjet printers and plain paper faxes. 75gsm in weight, this A4 paper has a better performance than standard 80gsm paper.
Attribute | Value |
---|---|
Brand | Antalis |
Colour | White |
EAN | 5602024328426 |
ECLASS Code | 24260601 |
MFR Part No. | MO32842 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 70g/m² |