£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Xerox Premium Never Tear is a matt white polyester film that can be printed using colour and mono laser printers. Tested and approved for high quality digital printing the matt finish gives outstanding image quality, as well as high opacity and whiteness.
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534980574 |
ECLASS Code | 24260601 |
MFR Part No. | 71563 |
Pack Quantity | 100 |
Size | A3 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |