£11.49
Ex VAT
£13.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Colour: bright yellow, orange, bright red, dark red, purple, royal blue,dark blue, bright green, dark green.
Size: A4.
Weight: 80gsm.
Pack quantity: 500 sheets.
*Colours in table are for guide only.
Attribute | Value |
---|---|
Brand | Papago |
Colour | Intense Lilac |
EAN | 3329680178609 |
ECLASS Code | 24260601 |
MFR Part No. | FL2180 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |