£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Make correspondence stand out from the rest with this bright Mediterrean Blue colour copier paper.
Suitable for use with mono and colour laser and inkjet printers. Packed in a clear wrap for easy identification.
-Size A4
-Weight 100gsm
-Ream 500 sheets
-Colour Mediterranean Blue
Attribute | Value |
---|---|
Brand | Papago |
Colour | Blue |
EAN | 3329680216059 |
ECLASS Code | 24260601 |
MFR Part No. | FBB21100 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 100g/m² |