£37.49
Ex VAT
£44.99
Inc VAT
6 Variations Available
Product Details
Product Specification
High quality and environmentally sound, Evolution Business paper is the ideal choice for trouble free printing that leaves a smaller environmental footprint. Made from 100% recycled post-consumer waste using a chlorine-free whitening process, the paper has a high opacity for exceptional print clarity and is ideal for all business communications.
Attribute | Value |
---|---|
Brand | Evolution |
Colour | White |
EAN | 5052203000894 |
ECLASS Code | 24260601 |
MFR Part No. | EVO00089 |
Pack Quantity | 500 Sheets |
Size | A3 |
UNSPSC Code | 14111507 |
Weight | 100g/m² |