£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Xerox Business Paper is suitable for long run copying and printing, including offset. Ideal for all copiers, lasers, inkjet and other office equipment.
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534918232 |
ECLASS Code | 24260601 |
MFR Part No. | XX91823 |
Pack Quantity | 2500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |