£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Designed to provide quality colour laser copies, Color Copy White Paper is the perfect paper for home and office. Ensuring that inks don't mix to provide you with a level of colour separation and clarity that cannot be beaten, this paper is designed for precision use. Whether you are creating posters, flyers or leaflets, this paper will ensure that the results are vibrant and eye-catching.
Attribute | Value |
---|---|
Brand | Antalis |
Colour | White |
EAN | 9003974401140 |
ECLASS Code | 24260601 |
MFR Part No. | LG40114 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 160g/m² |