£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
For superior quality printing, Xerox A4 Colotech Plus is the perfect paper. Designed for high volume printing. The super smooth finish shows up bolder depth of colour. This means you can save on ink by working on a lower print setting. Impressive whiteness, 90gsm thickness and high opacity give the look and feel of quality. The paper is perfect for double-sided printing and its smoothness helps cut down on printer jams.
-Size: A4
-Weight: 90,100,120, 160gsm
-Pack Quantity 250,500
-Whiteness-168 CIE
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534588428 |
ECLASS Code | 24260601 |
MFR Part No. | 63743 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 100g/m² |