£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
This A3 high-quality office paper is ideal for various printing needs. Compatible with laser, toner, and inkjet printers, it offers excellent colour contrast and reproduction for black and white and spot colour applications. Its advanced structure ensures flatness and minimal curling under high fuser temperatures in high-speed copiers.
Features and Benefits
• Production prioritises environmental sustainability and quality assurance
• Ensures superior quality results even during high-speed printing
• 80gsm weight allows for double-sided printing without show-through for a professional finish
Standards
• EMAS
• EU Ecolabel
• ISO 14001
• ISO 50001
• ISO 9001
• ISO 45001
• PEFC Chain-of-Custody
• Permanent Paper ISO 9706
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 24260601 |
MFR Part No. | LL00327 |
Pack Quantity | 500 |
Size | A3 |
UNSPSC Code | 14111507 |