£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Image Coloraction is an FSC® certified range of tinted papers from pale to dark tints.
Features and Benefits
• Made from ECF pulp from FSC® certified forests
• Litho laser guaranteed in 80-160g/m2
Typical Applications
• Office
• Domestic use
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | Yellow |
EAN | 3597320000782 |
ECLASS Code | 24260601 |
MFR Part No. | 89605 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |