£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
A high quality multifunction office paper for high volume printing and copying. Image Volume is a general purpose quality copier and laser paper ideal for everyday use. Ideal for volume copies, faxes, drafts, in-house reports and circulars. Economy paper with quality consistency. It is laser guaranteed and ideal for monochrome inkjet printers, high volume copiers and laser printers. Wood fibre from well managed forests. ECF Low Chlorine. ISO 14001.
• Size: A3
• Weight: 80gsm
• Pack quantity: 500 sheets
• Size: A4
• Weight: 80gsm
• Pack quantity: 2,500 sheets
Features and Benefits
• Economical paper which is ideal for high volume printing at a low price
• Laser guaranteed
• Ideal for monochrome inkjet printers, high volume copiers and laser printers
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | White |
EAN | 3597320109218 |
ECLASS Code | 24260601 |
MFR Part No. | 62659 |
Pack Quantity | 500 |
Size | A3 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |