£22.49
Ex VAT
£26.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Image Coloraction is an FSC® certified range of tinted papers from pale to dark tints, for use with inkjet and laser printers.
Key features:
-Made from ECF pulp from FSC® certified forests.
-Litho laser guaranteed in 80-160g/m2.
-Part of the Image office papers range.
-Colours: deep orange, mid yellow, bright red, deep green, mid green, mid gold, mid grey, deep turquoise, neon pink, deep yellow, deep blue.
-Size: A4
-Weight: 80gsm
-Pack quantity: 500 sheets
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | Green |
EAN | 3597320000904 |
ECLASS Code | 24260601 |
MFR Part No. | 89617 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |