noscriptImage Digicolor Laser Printer Paper | Cromwell Tools

Image Paper

Image Digicolor Laser Printer Paper

2 Variations

Designed for colour laser printing both in the office and for commercial printing. Imagecolor is the smoothest and whitest paper in the range. Made with woodfree ECF, 100g/m2, 210mm x 297mm FSC and Ecolabel certified.

Size: A4.
Weight: 100gsm.
Pack quantity: 500 sheets.
Size: A4.
Weight: 120gsm.
Pack quantity: 250 sheets.

Features and Benefits
•Smoothest and whitest paper in the range for superior printing
• Made with woodfree ECF
• Suitable for colour inkjet Inkjet Printing
• Available in 100g/m2, 210mm x 297mm
• FSC and Ecolabel certified

Features and benefits
•Suitable for a wide range of laser printing settings

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1