£24.99
Ex VAT
£29.99
Inc VAT
3 Variations Available
Product Details
Product Specification
High performance, multi-purpose paper made from 100% recovered paper. Guaranteed for spot laser colour and inkjet printing such as graphs. Suitable for double sided and high volume runs.
Size: A4.
Weight: 80, 90 and 100gsm.
Pack quantity: 500 and 2,500 sheets .
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | White |
EAN | 3597320131158 |
ECLASS Code | 24260601 |
MFR Part No. | 62692 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 100g/m² |