£16.79
Ex VAT
£20.15
Inc VAT
4 Variations Available
Product Details
Product Specification
This Q-Connect 80gsm Copier Paper means you save on cost but not on quality. Bright white, highly opaque with excellent ink retention, this paper is ideal for everyday printing and copying. Its ultra-smooth 80gsm finish shows up excellent contrast against ink or toner with almost no bleed through. Q-Connect provides the perfect combination of value and excellence for crisp, clean printouts on paper that doesn't cost the earth.
Also available in various colours.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5705831010963 |
ECLASS Code | 24260601 |
MFR Part No. | KF01096 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |