£35.79
Ex VAT
£42.95
Inc VAT
2 Variations Available
Product Details
Product Specification
A multifunctional paper that is 100% guaranteed for all mono and colour office equipment. Produced using FSC® certified fibre. Superior smooth surface for improved print quality and reduced office machine downtime. Tested as being 99.9% jam-free for improved quality. Ideal for internal documents, everyday printing, faxes and file copies.
Attribute | Value |
---|---|
Brand | Navigator |
Colour | White |
EAN | 5602024431379 |
ECLASS Code | 24260601 |
MFR Part No. | PPR35516 |
Pack Quantity | 500 Sheets |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |