£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Pack of 500.
Forest Stewardship Council FSC Certified.
90gsm.
30% Recycled Material.
Attribute | Value |
---|---|
Brand | Antalis |
Colour | White |
EAN | 5602007399467 |
ECLASS Code | 24260601 |
MFR Part No. | 59898 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 90g/m² |