£6.19
Ex VAT
£7.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for everyday use in high volume, high speed, copying and printing. Boasting high whiteness, excellent bulk and
stiffness, this paper gives a professional feel to your documents.
Features and Benefits
• Delivers excellent results in a wide range of office equipment including laser copiers, printers and inkjet technology
Notes
• Available in Size: A5, A4 and A3
• Weight: 80gsm
• Pack quantity: 500 sheets (1 ream)
• Colour: White
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534918324 |
ECLASS Code | 24260601 |
MFR Part No. | 62321 |
Pack Quantity | 500 |
Size | A5 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |