£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
HP printing paper is perfect for high volume everyday printing for all of your printing needs. The ColorLok® technology creates crisp, bold results and is quick drying. HP Printing Paper is suitable for laser, inkjet, copy and fax machines. The smooth and balanced surface reduces dust build-up to help prevent paper jams and equipment wear.
-Multipurpose paper
-ColorLok® technology for fast-drying and smear-free results
-Ideal for high-volume printing
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | White |
EAN | 3141725005608 |
ECLASS Code | 24260601 |
MFR Part No. | RH00318 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 90g/m² |