£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Canon Yellow Label Standard multi-purpose 80gsm paper produces high quality printing for all your printing needs. The paper has a smooth, uniform composition ensuring excellent print quality at all speeds. Chlorine free bleaching process and has a whiteness of 150 CIE.
-Finish Smooth
-Size A4 and A3
-Weight 80gsm
-Colour White
-Brightness 150 CIE
Attribute | Value |
---|---|
Brand | Canon |
Colour | White |
EAN | 8713878011192 |
ECLASS Code | 24260601 |
MFR Part No. | CO01119 |
Pack Quantity | 500 |
Size | A3 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |