£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
ZLE52-W
Handy pen shaped corrector with ultrafine metal tip for precision and accuracy. Excellent performance with long lasting value. White opaque fluid.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
Capacity | 7ml |
EAN | 0884851006561 |
MFR Part No. | ZLE52-W |
Pack Quantity | 1 |
Series | Correct Express |
Type | Pen |
UNSPSC Code | 44121800 |