£66.49
Ex VAT
£79.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Tipp-Ex correction rollers have all the practical functionality and ease of use of a regular correction roller, but in an easy to refill format. Simply roll over any mistakes to erase them cleanly with this white tape, which dries instantly.
Refills available in packs of 10.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
EAN | 3086123170025 |
MFR Part No. | TX17002 |
Pack Quantity | 10 |
Series | Easy Refill |
Tape Length | 5m |
Tape Width | 14mm |
Type | Tape |
UNSPSC Code | 44121800 |