£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This Tipp-Ex Exact Liner provides instant correction with a unique curved body for comfortable use and precise application.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
EAN | 3086126101385 |
MFR Part No. | TX10138 |
Pack Quantity | 10 |
Series | Exact Liner |
Tape Length | 5m |
Tape Width | 6mm |
Type | Tape |
UNSPSC Code | 44121800 |