£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
All purpose, fast drying correction fluid for correcting mistakes quickly and easily. Features a cap brush applicator for precise use.
Dries to a smooth finish suitable for rewriting.
Bottle capacity: 20ml
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Qconnect |
Capacity | 20ml |
EAN | 5021203550029 |
MFR Part No. | WX10507 |
Pack Quantity | 1 |
Type | Fluid |
UNSPSC Code | 44121800 |