£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Corrector with fine metal tip. Squeezable body to control the flow. Contains 8ml of
fluid. Covers evenly and smoothly. Pack of 10.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
Capacity | 8ml |
EAN | 5706002002718 |
MFR Part No. | KF00271 |
Pack Quantity | 10 |
Type | Fluid |
UNSPSC Code | 44121800 |