£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Pentel Micro Correct is the original metal-tipped correction pen, expertly crafted for clean and precise cover-ups, with no mess or waste. Its valve-controlled flow ensures fluid is applied exactly where it's needed, offering total accuracy. The 12ml pen features a low-odour, trichloroethane-free formula that dries quickly, providing excellent coverage on a variety of surfaces, including ink, rollerball, felt-tip, pencil, and photocopies. With 39% recycled materials, it's also an eco-friendly choice for daily use. The easy-squeeze barrel makes application smooth and effortless, while the fine-point metal tip is perfect for detailed corrections. Designed to last, it ensures every drop of fluid is used, delivering a seamless, white finish that blends perfectly into paper.
Features and Benefits
• Combines precision and control for neat, accurate corrections
• Valve-controlled flow that dispenses fluid exactly where needed, preventing waste and mess
• Highly versatile, correcting ink, rollerball, felt-tip, pencil, photocopies, and printouts with ease
• Quick-drying, smooth finish that blends seamlessly into paper for a clean, polished look
• Low-odour, trichloroethane-free formula, safe for everyday use
• Delivers extended usage, ensuring value and efficiency
• Fine-point metal tip, ideal for fine print and detailed corrections
• Eco-friendly design made from 39% recycled materials, reducing environmental impact
• Effortless application with an easy-squeeze barrel for smooth, controlled use
• Maximises value by allowing full use of the correction fluid
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
Capacity | 12ml |
EAN | 3474370016317 |
MFR Part No. | ZL31-WE |
Pack Quantity | 1 |
Series | Micro Correct |
Type | Pen |
UNSPSC Code | 44121800 |