£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
Pentel's new tape is up to three times longer than most other tapes on the market. Massive 25m of tape, 4.2mm tape width. Crisp,precise action and clean cut-off. Visible tape reel and sliding tip protector. Covers whole lines of text or rows of figures. Instant write-over.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 5011433027026 |
MFR Part No. | XZTN14 |
Pack Quantity | 1 |
Tape Length | 4.2m |
Tape Width | 10mm |
Type | Mouse |
UNSPSC Code | 44121800 |