£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
The Tipp-Ex® correction fluid bottle offers precise and reliable coverage with a 20ml volume and a quick-drying, exclusive formula that leaves corrections invisible on photocopies and scans. Its UV-resistant properties ensure long-lasting, professional results. The foam applicator provides clean, accurate application, while the octagonal-shaped bottle is designed for easy handling. A special rim helps remove excess fluid for smooth corrections. The cap is engineered for effortless opening and closing, ensuring convenience during use. With eco-designed packaging that meets European Directive 94/62/EC, it balances performance with sustainability. Formulated with white solvents, this product has passed REACH/EC No 1907/2006 compliance and CSR audits, guaranteeing both safety and quality.
Features and Benefits
• Rapid-drying and long-lasting exclusive formula
• Foam applicator that provides precise and clean application
• Octagonal shape facilitates handling
• Special rim reduces excess fluid for smoother application
Standards and Approvals
• Eco-friendly packaging meets European Directive 94/62/EC
• White solvent-based formula compliant with REACH/EC No 1907/2006
Notes
• Available as singles or as packs of 10
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
Capacity | 20ml |
EAN | 3086126100302 |
MFR Part No. | 8859922 |
Pack Quantity | 10 |
Series | Rapid |
Type | Fluid |
UNSPSC Code | 44121800 |