£49.49
Ex VAT
£59.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tipp-Ex Rapid Correction Fluid is a fast drying essential for correcting mistakes on paper. Not only does it dry more rapidly, it features a foam wedge applicator instead of a standard brush for precise application exactly where you need it without mess or overuse. This high quality correction fluid leaves a pristine white surface behind on all types of paper for rapid rectifying of mistakes.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
Capacity | 20ml |
EAN | 3086123277342 |
MFR Part No. | TX27734 |
Pack Quantity | 20 |
Series | Rapid |
Type | Fluid |
UNSPSC Code | 44121800 |