£29.79
Ex VAT
£35.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Shake 'n' Squeeze
Correction fluid in a pen format with a squeezable body.
Size:8ml.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Tipp-Ex |
Capacity | 8ml |
EAN | 3086126100845 |
MFR Part No. | 8024222 |
Pack Quantity | 10 |
Series | Shake 'N' Squeeze |
Type | Pen |
UNSPSC Code | 44121800 |