£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of correction tapes and refills to correct mistakes.
The Micro Twist correction tape features a patented twisting cap, which protects the nib when not in use.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
EAN | 3086123277175 |
MFR Part No. | TX27717 |
Pack Quantity | 10 |
Series | Soft Grip |
Tape Length | 4.2m |
Tape Width | 10mm |
Type | Tape |
UNSPSC Code | 44121800 |