£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Tombow Mono Correction Tape is the original sideways correction tape dispenser - it fits neatly in the hand like a pen and allows precise control when deleting printed text. With no liquid, the tape glides smoothly on to the page and can be immediately written on without waiting for it to dry. It's also invisible to photocopiers for clear copies.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tombow |
EAN | 4901991585100 |
MFR Part No. | TB58510 |
Pack Quantity | 1 |
Tape Length | 10m |
Tape Width | 4.2mm |
Type | Tape |
UNSPSC Code | 44121800 |