£57.49
Ex VAT
£68.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high quality Q-Connect correction roller provides a quick and simple way to correct written or printed errors. The easy to use tape dispenser provides instant dry correction with no fluid involved.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Qconnect |
EAN | 5706002021313 |
MFR Part No. | KF02131 |
Pack Quantity | 24 |
Tape Length | 4.2m |
Tape Width | 5mm |
Type | Tape |
UNSPSC Code | 44121800 |