£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Safescan 50
The Safescan 50 can check both the authenticity of banknotes as well as credit cards and other official ID documents. Suitable for all currencies. The Safescan 50 offers a compact and cost effective solution with warm start technology for 3x longer lamp life and a built-in reflector for extra powerful 9W UV light quality. Comes with UK power cable and manual.
Dimensions (L x W x H): 206 x 102 x 88mm.
Weight: 0.52kg.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 8717496332660 |
Lamp Type | UV Lamp |
MFR Part No. | SSC33262 |
Suitable For | All currencies |
UNSPSC Code | 44111609 |