£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
The Safescan® 40H is a handy and compact 4W UV lamp that verifies the UV features in banknotes, ID cards, credit cards and all other official documents. The built-in LED flashlight also allows you to check the watermark and security thread.
Features and Benefits
• Portable for ease of use
• Built-in LED flashlight also allows you to check the watermark and security thread
• Suitable for all currencies
• Includes a handy foldable stand for desk use and wrist strap
Typical Applications
• Markets
• Events
• Taxis
• Delivery drivers
Standards
• CE
• RoHS
• REACH
Notes
• Requires 4 x 1.5V AA batteries (not included).
• Also ideal for use with Safescan 20 UV security marker
• Dimensions (L x W x H):160 x 56 x 22mm
• Weight: 89g
Attribute | Value |
---|---|
Brand | Safescan |
EAN | 8717496333414 |
Lamp Type | UV |
MFR Part No. | SSC33341 |
Suitable For | All currencies |
UNSPSC Code | 44111609 |