£96.49
Ex VAT
£115.79
Inc VAT
10 Variations Available
Product Details
Product Specification
This simple yet durable shelf is designed to enhance organisation and support within Bisley Tambour Units and Cupboards, providing a practical solution for office and home office storage needs. Made from long-lasting materials, it ensures dependable use over time, and its lightweight 4kg design makes it easy to handle and install. Offering affordability without compromising quality, this shelf is a convenient, customisable addition to any Bisley Tambour cabinet, meeting diverse organisational needs effectively.
Features and Benefits
• Tailored for Bisley Tambour Units and Cupboards, promoting efficient organisation
• Constructed from robust materials for extended durability
• Weighs only 4kg for effortless installation and manoeuvrability
• Budget-friendly option for enhancing storage in offices and home workspaces
• Versatile fitments available for customisation to suit various cabinet configurations
Notes
• For use with SKU's SIR8110140K, SIR8110150K and SIR8110160K cabinets.
Attribute | Value |
---|---|
Brand | Bisley |
Colour | Grey |
EAN | 5020073039023 |
Material | Steel |
MFR Part No. | BY03902 |
Number of Shelves | 1 |
Type | Rollout Filing Frame |
UNSPSC Code | 24102004 |