£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
A black steel shelf to fit Bisley Cupboards. Supplied in black for and accommodates undershelf filing.
Features and Benefits
• Dual purpose
Attribute | Value |
---|---|
Brand | Bisley |
Colour | Black |
Dimensions | 910x353x23mm |
EAN | 5056073720005 |
Material | Steel |
MFR Part No. | E198P1/BLK |
Number of Shelves | 1 |
Suitable For | Bisley cupboards |
Type | Undershelf Filing |
UNSPSC Code | 24102004 |