£67.99
Ex VAT
£81.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Simple but perfect shelf made of durable and long-wearing materials to offer you essential support and organisation to your Bisley Tambour Units and Cupboards. Choose from a range of fitments to customise your Tambour cabinets
For use with SKU's SIR8110140K, SIR8110150K and
SIR8110160K cabinets.
Features and benefits
• Affordable shelf to cater for you office or home office needs
• Lightweight for ease of use (4kg)
• Durable providing longevity
• For use with Bisley Tambour Units and Cupboards
Typical applications
• Office
• Home office
Attribute | Value |
---|---|
Brand | Bisley |
Colour | Grey |
EAN | 5020073340525 |
Material | Steel |
MFR Part No. | BY02388 |
Number of Shelves | 5 |
Type | Dividers |
UNSPSC Code | 24102004 |