£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
With a robust, sturdy construction, this steel shelf if perfect for adding storage to your Talos steel cupboard.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Black |
Dimensions | 920 x 420mm |
EAN | 5056073769202 |
Material | Steel |
MFR Part No. | TCS-SHELF-BK |
Number of Shelves | 1 |
Suitable For | Talos Steel Cupboard |
Type | Metal shelf |
UNSPSC Code | 24102004 |