£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Protect desk surfaces with the Durable Desk Mat with Transparent Overlay. It features a flexible clear cover welded at the top edge which can be lifted to slip notes and memos underneath. A non-slip foam backing keeps the mat secure in use. This mat features a world political map on the base for quick reference.
Attribute | Value |
---|---|
Additional Features | Non Slip |
Brand | Durable |
Colour | Clear |
EAN | 4005546721262 |
ECLASS Code | 24220103 |
MFR Part No. | DB7211 |
Size | 400 x 530mm |
UNSPSC Code | 44121621 |