£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
These elegant CEP Ellypse Xtra Strong pencil cups have a unique S shaped design, which enables easy retrieval of contents and matches other products in the Ellypse Xtra Strong range. Made from recyclable, shock resistant polystyrene, this pencil cup has 4 compartments and can accommodate up to 45 pens.
Attribute | Value |
---|---|
Brand | Cep |
Colour | White |
Dimensions | W118 x D89 x H98mm |
EAN | 3462153400200 |
Material | Plastic |
MFR Part No. | CEP40020 |
UNSPSC Code | 44111509 |