£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Gloss finish polypropylene, rounded sides for easy removal of small items. Six compartments ideal for pens, pencils, scissors, erasers etc.
Overall height: 135mm.
Colours: black, blue or red.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
Dimensions | 135x130x135mm |
EAN | 5025348018116 |
Material | Plastic |
MFR Part No. | CP018YTBLU |
UNSPSC Code | 44111509 |