£289.00
Ex VAT
£346.80
Inc VAT
7 Variations Available
Product Details
Product Specification
A contemporary, space efficient desking system which can be tailored to suit your needs. Available wit multiple accessories including screens, return unit and cable management. With a fixed beam steel frame construction, Bench desking is based on one principle- Simplicity.
Please note- Overall Width refers to combined units e.g 6 person, 10 person
Attribute | Value |
---|---|
Brand | Tc |
Colour | White/White |
Depth | 800mm |
EAN | 5056073741420 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MDF |
MFR Part No. | CB1280COWHWH/1P |
Overall Width | 1200mm |
Shape | Rectangular |
Type | Starter Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |