£239.00
Ex VAT
£286.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Round meeting table designed to enhance any boardroom. These tables are strong and durable with a wooden base.
Features and Benefits
• Stain and heat resistant 25mm thick table top with protective banding edge
• Plastic skid feet for stability
Attribute | Value |
---|---|
Brand | Tc |
Colour | Dark Walnut |
Depth | 1100mm |
Diameter | 1100mm |
EAN | 5056073755854 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MDF |
MFR Part No. | TES1100DDW |
Overall Width | 1100mm |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1100mm |